Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Plug, Bright, 0 Flutes

  • Mfr # C59323

  • Zoro # G2540787


product price: $18.89
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
Shank Dia.: 0.3810"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59323
Zoro #
G2540787
UPC #
697334593232
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Thread Length
1-1/4"
Overall Length
2-15/16"
Tap Size
3/8"
55% Thread Drill Size
23/64 in
Square Size
0.2860 in
75% Thread Drill Size
9.00 mm
Thread Size
3/8"-24
Shank Length
1 11/16 in
65% Thread Drill Size
9.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
High Speed Steel
List Number
1091
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
1091
Material Grade - Machining
1091
Thread Limit
H7
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Class of Fit
2B-3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.