Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes

  • Mfr # C59210

  • Zoro # G2540461


product price: $17.59
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59210
Zoro #
G2540461
UPC #
697334592105
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Pitch Diameter Limit
H3
Overall Length
1-15/16"
Tap Dimension Type
Inch
Thread Length
5/8"
Shank Dia.
Shank Dia.: 0.1410"
Tap Size
#5
65% Thread Drill Size
2.88 mm
55% Thread Drill Size
2.93 mm
Thread Size
#5-40
Square Size
0.1100 in
75% Thread Drill Size
2.85 mm
Shank Length
1 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
1092
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
1092
Threads per Inch
40
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Neutral
Series
1092
Thread Standard
UNC
Thread Limit
H3
Primary Material Application ISO Code
M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.