Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, Plug, Bright, 0 Flutes

  • Mfr # C59209

  • Zoro # G3065951


product price: $17.59
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59209
Zoro #
G3065951
UPC #
697334592099
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
5/8"
Shank Dia.
Shank Dia.: 0.1410"
Overall Length
1-15/16"
Tap Size
#5
55% Thread Drill Size
2.93 mm
65% Thread Drill Size
2.88 mm
Thread Size
#5-40
Shank Length
1 5/16 in
75% Thread Drill Size
2.85 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNC
Standards
USCTI Table 302A
List Number
1091
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
40
Series
1091
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Material Grade - Machining
1091
Thread Limit
H3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.