Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes

  • Mfr # C59302

  • Zoro # G2540610


product price: $16.19
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59302
Zoro #
G2540610
UPC #
697334593027
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 0.3180"
Overall Length
2-23/32"
Tap Size
5/16"
Square Size
0.2380 in
Shank Length
1 19/32 in
55% Thread Drill Size
I
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
List Number
1092
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Thread Limit
H7
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Series
1092
Material Grade - Machining
1092
Class of Fit
2B-3B
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.