Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes

  • Mfr # C59237

  • Zoro # G2540470


product price: $13.15
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59237
Zoro #
G2540470
UPC #
697334592372
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Pitch Diameter Limit
H5
Shank Dia.
Shank Dia.: 0.1680"
Thread Length
3/4"
Overall Length
2-1/8"
Tap Dimension Type
Inch
Tap Size
#8
55% Thread Drill Size
#24
Square Size
0.1310 in
Thread Size
#8-32
65% Thread Drill Size
#25
Shank Length
1 3/8 in
75% Thread Drill Size
3.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI Table 302A
Tap Style
Thread Forming
List Number
1091
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Series
1091
Thread Standard
UNC
Class of Fit
2B-3B
Threads per Inch
32
Thread Limit
H5
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
1091
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.