Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes

  • Mfr # C59440

  • Zoro # G2755197


product price: $30.15
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59440
Zoro #
G2755197
UPC #
697334594406
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Thread Length
31.75mm
Shank Dia.
9.67mm
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Size
M10
Shank Length
42.86 mm
65% Thread Drill Size
9.30 mm
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
75% Thread Drill Size
9.20 mm
Square Size
7.26 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 302A
List Number
1091
Tap Style
Thread Forming
Tap Thread Type
Metric
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Series
1091
Thread Standard
Metric
Material Grade - Machining
1091
Primary Material Application ISO Code
M, N, P
Thread Limit
D10
Class of Fit
6H
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.