Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # C59421

  • Zoro # G2755267


product price: $20.15
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59421
Zoro #
G2755267
UPC #
697334594215
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
D5
Shank Dia.
3.58mm
Thread Length
15.88mm
Overall Length
49.21mm
Tap Dimension Type
Metric
Tap Size
M3
55% Thread Drill Size
2.80 mm
75% Thread Drill Size
2.75 mm
Shank Length
33.33 mm
Square Size
2.79 mm
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
1092
Tap Material
High Speed Steel
Tap Thread Type
Metric
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50mm
Thread Limit
D5
Thread Standard
Metric
Spiral Direction
Neutral
Class of Fit
6H
Extended Neck
Yes
Series
1092
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
1092
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.