Zoro Homepage

Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes

  • Mfr # C59420

  • Zoro # G2540811


product price: $16.95
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59420
Zoro #
G2540811
UPC #
697334594208
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Overall Length
49.21mm
Pitch Diameter Limit
D5
Shank Dia.
3.58mm
Thread Length
15.88mm
Tap Dimension Type
Metric
Tap Size
M3
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
Square Size
2.79 mm
Shank Length
33.33 mm
65% Thread Drill Size
7/64 in

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.