Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Plug, Bright, 0 Flutes

  • Mfr # C59424

  • Zoro # G2755230


product price: $26.65
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Length
19.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59424
Zoro #
G2755230
UPC #
697334594246
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Thread Length
19.05mm
Pitch Diameter Limit
D6
Shank Dia.
4.26mm
Overall Length
53.97mm
Tap Dimension Type
Metric
Tap Size
M4
75% Thread Drill Size
3.65 mm
65% Thread Drill Size
3.70 mm
Square Size
3.33 mm
Shank Length
34.93 mm
Thread Size
M4x0.7
55% Thread Drill Size
#26

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
1091
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Material Grade - Machining
1091
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Series
1091
Thread Limit
D6
Class of Fit
6H
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Thread Pitch
0.70mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.