Zoro Homepage

Thread Mill

  • Mfr # C95021

  • Zoro # G303673564


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000 in
Shank Dia.
0.5000 in
Length of Cut
1.2500 in
Number of Flutes
5
Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95021
Zoro #
G303673564
UPC #
697334950219
Country of Origin
United States

Dimensions

Overall Length
3.5000 in
Shank Dia.
0.5000 in
Length of Cut
1.2500 in
Thread Size
3/4-16
Shank Length
2.2500 in
Cutter Dia.
0.4950 in
Thread Length
1.2500 in

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
P; K; S; H
Pitch
16 TPI
Cutting Direction
Neutral
Thread Standard
UNF
Pitch Range
1.2500 in
Flute Type
Helical
Material Applications
Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel
List Number
CTM
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel
Primary Material Application ISO Code
M, P
Drilling Tool Configuration
Individual
Measurement System
Decimal Inch

Description

Helical, Thread Mill, UNF, Carbide, TiAlN, 0.4950 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.