Zoro Homepage

Thread Mill

  • Mfr # C95031

  • Zoro # G603673554


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000 in
Shank Dia.
0.3125 in
Length of Cut
0.7500 in
Number of Flutes
4
Thread Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95031
Zoro #
G603673554
UPC #
697334950318
Country of Origin
United States

Dimensions

Overall Length
3.0000 in
Shank Dia.
0.3125 in
Length of Cut
0.7500 in
Thread Size
3/8-24
Shank Length
2.2500 in
Cutter Dia.
0.2900 in
Thread Length
0.7500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Direction
Neutral
Nomenclature
P; K; S; H
Pitch
24 TPI
Thread Standard
UNF
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel
Drilling Tool Configuration
Individual
Flute Type
Helical
Material Applications
Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, P
Pitch Range
0.7500 in
List Number
CTMC

Description

Helical, Thread Mill, UNF, Carbide, TiAlN, 0.2900 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.