Zoro Homepage

Thread Mill

  • Mfr # C95081

  • Zoro # G303673588


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5000 in
Shank Dia.
0.3750 in
Length of Cut
0.8750 in
Number of Flutes
4
Thread Size
M12x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95081
Zoro #
G303673588
UPC #
697334950813
Country of Origin
United States

Dimensions

Overall Length
3.5000 in
Shank Dia.
0.3750 in
Length of Cut
0.8750 in
Thread Size
M12x1.0
Cutter Dia.
0.3600 in
Shank Length
2.6250 in
Thread Length
0.8750 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Direction
Neutral
Nomenclature
P; K; S; H
Pitch
1.0 mm
Thread Standard
Metric
Measurement System
Metric
List Number
CTMM
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel
Material Applications
Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel
Pitch Range
0.8750 in
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P
Flute Type
Helical

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3600 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.