Zoro Homepage

Thread Mill

  • Mfr # C95093

  • Zoro # G903673582


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000 in
Shank Dia.
0.3125 in
Length of Cut
0.7500 in
Number of Flutes
4
Thread Size
M10x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95093
Zoro #
G903673582
UPC #
697334950936
Country of Origin
United States

Dimensions

Overall Length
3.0000 in
Shank Dia.
0.3125 in
Length of Cut
0.7500 in
Thread Size
M10x1.25
Shank Length
2.2500 in
Cutter Dia.
0.3000 in
Thread Length
0.7500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.25 mm
Nomenclature
P; K; S; H
Cutting Direction
Neutral
Thread Standard
Metric
Primary Material Application
Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel
Flute Type
Helical
List Number
CTMMC
Pitch Range
0.7500 in
Primary Material Application ISO Code
M, P
Measurement System
Metric
Material Applications
Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel
Drilling Tool Configuration
Individual

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.