Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer Kit, 60 Minute, Black, Gray

  • Mfr # CLEFK20476

  • Zoro # G316150755


product price: $412.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24CDP10, PDL-2K, PDL-3J
Compatible with Manufacturer Model Number
24CDP10, PDL-2K, PDL-3J
Product Type
Timer Kit
Overall Height
2 in
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEFK20476
Zoro #
G316150755
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
5 7/16 in

Details

For Use With Mfr. Model Number
24CDP10, PDL-2K, PDL-3J
Compatible with Manufacturer Model Number
24CDP10, PDL-2K, PDL-3J
Product Type
Timer Kit
Item
Timer Kit
Color
Black, Gray
For Use With
Cleveland Pressure Steamers
Compatible Manufacturer Model Number
24CDP10, PDL-2K, PDL-3J
For Use with Mfr Model Number
24CDP10, PDL-2K, PDL-3J
Compatible with Mfr. Model No.
24CDP10, PDL-2K, PDL-3J
Compatible with Manufacturer Model No.
24CDP10, PDL-2K, PDL-3J
Compatible Pump Manufacturer Part Number
24CDP10, PDL-2K, PDL-3J
Compatible Manufacturer Part Number
24CDP10, PDL-2K, PDL-3J
Compatible Mfr. Model Number
24CDP10, PDL-2K, PDL-3J

Description

Timer Kit, Burner Size Included Not Applicable, For Use With Cleveland Pressure Steamers, Product Type Timer Kit, Color Black, Gray, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 24CDP10, PDL-2K, PDL-3J, Material Not Applicable, Overall Height 2 in, Overall Width 5 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.