Valve, Butterfly 1 In
Mfr # 22213
Zoro # G7292485
product price: $194.99
/ea
Free Shipping & Returns
Key Features
For Use With
Pressure Steamer, Steamer
For Use With Mfr. Model Number
Product Type
Butterfly Valve
Overall Width
1 in
Compatible with Manufacturer Model Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22213
Zoro #
G7292485
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Details
Item
Valve,Butterfly 1"
For Use With
Pressure Steamer, Steamer
For Use With Mfr. Model Number
Product Type
Butterfly Valve
Compatible with Manufacturer Model Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
For Use with Mfr Model Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible Manufacturer Part Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible with Mfr. Model No.
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible Manufacturer Model Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible with Manufacturer Model No.
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible Pump Manufacturer Part Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Compatible Mfr. Model Number
PDL-2J,PDL-2K,PDL-3J,PDL-3K,PDL2,PDL3,PDL4,PDM,PDM-2J,PDM-2K,PDM-3J,PDM-3K,PDM2,PDM2003,PDM3,PDP-2J,PDP-2K,PDP-3J,PDP-3K,PEM,PEM160-2J,PEM160-3J,PEM200-2J,PEM200-3J,PEM24-2J,PEM24-2K,PEM24-3J,PEM24-3K,PEM242,PEM243,PEM250-2J,PEM250-3J,PEM300-2J,PEM300-3J,PEM36-2J,PEM36-2K,PEM36-3J,PEM36-3K,PEM48-2J,PEM48-2K,PEM48-3J,PEM48-3K,PGM,PGM160-2K,PGM160-3K,PGM200-2K,PGM200-3K,PGM2002,PGM250-2K,PGM250-3K,PGM300-2K,PGM300-3K,PSM,PSM-2J,PSM-2K,PSM-3J,PSM-3K,PSM2,PSM3
Description
Valve,Butterfly 1 In., For Use With Pressure Steamer, Steamer, Product Type Butterfly Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.