Mesh Sieve, Mesh Size 120
Mfr # HK-SF-17120
Zoro # G5884024
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Mesh Size
120
Opening Size
125 micron
Wire Dia.
0.0037 in
Product Type
Mesh Sieve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK-SF-17120
Zoro #
G5884024
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
120
Opening Size
125 micron
Wire Dia.
0.0037 in
US Standard Screen Size
#120
Wire Diameter
0 in
Details
Item
Mesh Sieve
Frame Material
Stainless Steel
Product Type
Mesh Sieve
Description
Mesh Sieve, Stainless Steel Frame Material, Mesh Size 120, Wire Dia. 0.0037 in, Opening Size 125 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.