Pneumatic Vibrator, 5.31 in L, 2.03 in H

  • Mfr # 2210100

  • Zoro # G308232827


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.31 in
Overall Width
1.63 in
Overall Height
2.03 in
Housing Material
Steel
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210100
Zoro #
G308232827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.31 in
Overall Width
1.63 in
Overall Height
2.03 in
Mount Hole Size
1/2 in
Inlet Connection Size
1/4 in

Details

Item
Piston Vibrator
Housing Material
Steel
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
Includes
Mounting Fasteners
Series
SA-EP
Mounting Orientation
Any Position
Mount Type
End
Maximum Vibration Speed
11,000 vpm
Maximum Inlet Pressure
80 psi
Features
Durable, Safe Muffler, Versatile - Spring Activation of the Piston
For Environment
Aggregate, Concrete and Powders, Food and Agriculture, Manufacturing, Medical, Pharmaceutical
Maximum Bin Weight Capacity
400 lb
Force @ PSI
405 lbf @ 80 psi
Duty Cycle
Continuous
Force @ 80 psi
405 lbf
Pneumatic Vibrator Type
Piston
Weight
3 lb
Sound Level
107 dBA @ 80 psi
Maximum Force
405 lbf
Inlet Connection Type
NPT
Maximum Operating Temperature
200 Degrees F
Vibration Speeds @ PSI
11,000 vpm @ 60 psi
Adjustable Speed
Yes
Average Running Pressure
60 psi
Air Flow Rate
5.0 cfm @ 60 psi
Vibration Speed @ 60 psi
11,000 vpm

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Air Flow Rate 5.0 cfm @ 60 psi, Maximum Force 405 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 2.03 in, Overall Length 5.31 in, Overall Width 1.63 in, Sound Level 107 dBA @ 80 psi, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 405 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.