Zoro Homepage

Ultrasonic Mesh Sieve, Mesh Size 35

  • Mfr # HK-SF-1235

  • Zoro # G5994886


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Frame Material
Aluminum
Mesh Size
Medium
Overall Depth
3 in
Opening Size
500 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-SF-1235
Zoro #
G5994886
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mesh Size
Medium
Overall Depth
3 in
Opening Size
500 micron
Outside Dia.
13.25 in
Mesh Size Range
Coarse
Wire Dia.
0.011 in
Frame Inside Dia.
12 in
Inside Depth
3 in
Outside Diameter
13 1/4 in
Frame Inside Diameter
12 in
Wire Diameter
0 in
US Standard Screen Size
#35

Details

Item
Ultrasonic Test Sieve
Frame Material
Aluminum
Screen Material
Stainless Steel
Product Type
Ultrasonic Test Sieve

Description

Ultrasonic Test Sieve, Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size Medium, Mesh Size Range Coarse, Wire Dia. 0.011 in, Opening Size 500 micron, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.