Zoro Homepage

Ultrasonic Mesh Sieve, Mesh Size 450

  • Mfr # HK-SF-12450

  • Zoro # G6006682


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Frame Material
Aluminum
Mesh Size
Fine
Overall Depth
3 in
Opening Size
32 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-SF-12450
Zoro #
G6006682
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mesh Size
Fine
Overall Depth
3 in
Opening Size
32 micron
Outside Dia.
13.25 in
Mesh Size Range
Fine
Wire Dia.
0.001 in
Frame Inside Dia.
12 in
Inside Depth
3 in
Wire Diameter
0 in
US Standard Screen Size
#450
Outside Diameter
13 1/4 in
Frame Inside Diameter
12 in

Details

Item
Ultrasonic Test Sieve
Frame Material
Aluminum
Screen Material
Stainless Steel
Product Type
Ultrasonic Test Sieve

Description

Ultrasonic Test Sieve, Stainless Steel Screen Material, Aluminum Frame Material, Mesh Size Fine, Mesh Size Range Fine, Wire Dia. 0.001 in, Opening Size 32 micron, Outside Dia. 13.25 in, Frame Inside Dia. 12 in, Overall Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.