MS909P1 Crankshaft Main Bearing With Small Block Chevy Engines - 0.001 In.

  • Mfr # M25-MS909P1

  • Zoro # G616054562


product price: $91.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25-MS909P1
Zoro #
G616054562
UPC #
27067545053
Country of Origin
China

Description

These are not to be confused with the standard passenger car and light truck parts for the same retention applications which also have a P suffix letter. These high performance parts have unique core part numbers different from the standard parts for the same application. P series parts are the oldest series of Clevite high performance bearings. The rod bearings in this series typically have the greatest amount of eccentricity. Most rod bearings are either with or without dowel holes for use in aluminum rods. Most P series main sets are full grooved to maximize oil flow to the rod bearings. Both rods and mains have high crush for maximum retention and a reduced overlay thickness to prevent overlay fatigue sometimes referred to as hen tracking. Rod bearings use a hardened steel back for added strength and resistance to fretting. Extra clearance rod bearings are for 0.001 in. additional clearance and select fitting. Use the P series rods where extremely high RPM's cause severe rod bore close-in. This is typically indicated by nearly full parting line to parting line shaft contact with bearings having less eccentricity. Use P series mains where higher eccentricity is desired to narrow bearing contact patterns and to provide increased oiling to rod bearings. Rod bearing oil starvation is typically indicated by polishing and smearing of the bearing surface possibly accompanied by discoloration predominantly concentrated at the axial center of the bearings. Features -High Eccentricity Accommodates Rod Bore Distortion -Hardened Steel Backing For Added Strength And Resistance To Fretting -Can Be Used Where Extremely High RPM's Cause Severe Rod Bore Close-In -Strong Extra-Thin Overlay To Withstand High Loading And Resist Flaking -Grooved Lower Mains Maintain 360 Degree Oiling -High Crush For Better Seating And Retention -Compatibility - Small Block Chevy Engines -Type - 0.001 in. Undersized -Material - Steel Backed With Copper Lead Alloy -Fits for various Makes and Models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.