Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peel Power 1 Gallon

  • Mfr # 284-30-01

  • Zoro # G407658337


product price: $43.55
/ea

Key Features

Size
1 Gallon
Height
12 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-30-01
Zoro #
G407658337
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gallon
Height
12 in
Width
6 in

Details

Item
Cleaning Solution

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.