
Marker, Assorted, Bullet Tip, Retractable
Mfr # 69824
Zoro # G915482288
product price: $32.89
/eaSold in multiples of 16 for $526.24
Key Features
Color
Assorted
Ink Color
Assorted
Tip Size
0.6 mm
Marker Tip
Bullet
Marker Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69824
Zoro #
G915482288
UPC #
045888698246
Country of Origin
China
Dimensions
Tip Size
0.6 mm
Details
Item
Marker
Color
Assorted
Ink Color
Assorted
Marker Tip
Bullet
Marker Cap
Retractable
Features
Won't Dry Out
Barrel Color
White
Material
Plastic
Pen Type
Retractable Marker
Series
ClickArt
Description
Retractable Marker 0.6 mm,Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.