Zoro Homepage

Retractable Marker Pen, 0.6 mm

  • Mfr # 69006

  • Zoro # G915482233


product price: $7.99
/ea
Sold in multiples of 64 for $511.36

Key Features

Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Tip Style
Bullet
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69006
Zoro #
G915482233
UPC #
045888690066
Country of Origin
China

Details

Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Item
Marker
Tip Style
Bullet
Pen Cap
Retractable
Pen Grip
No
Features
Won't Dry Out
Barrel Color
White
Series
ClickArt
Point Type
0.6 mm
Barrel Material
Plastic

Description

Retractable Marker Pen,0.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.