Zoro Homepage

Retractable Marker Pen 0.6 mm

  • Mfr # 69026

  • Zoro # G415482238


product price: $8.79
/ea
Sold in multiples of 64 for $562.56

Key Features

Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Tip Style
Bullet
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69026
Zoro #
G415482238
UPC #
045888690264
Country of Origin
Japan

Details

Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Item
Marker
Tip Style
Bullet
Pen Cap
Retractable
Barrel Material
Plastic
Pen Grip
No
Barrel Color
White
Point Type
0.6 mm
Series
ClickArt
Features
Won't Dry Out

Description

Retractable Marker Pen 0.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.