
Retractable Marker Pen 0.6 mm
Mfr # 69076
Zoro # G115482255
product price: $8.79
/eaSold in multiples of 64 for $562.56
Key Features
Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Tip Style
Bullet
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69076
Zoro #
G115482255
UPC #
045888690769
Country of Origin
Japan
Details
Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Item
Marker
Tip Style
Bullet
Pen Cap
Retractable
Barrel Material
Plastic
Point Type
0.6 mm
Series
ClickArt
Pen Grip
No
Features
Won't Dry Out
Barrel Color
White
Description
Retractable Marker Pen 0.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.