
Retractable Marker Pen, Light
Mfr # 69712
Zoro # G015482270
product price: $15.29
/eaSold in multiples of 34 for $519.86
Key Features
Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Tip Style
Bullet
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69712
Zoro #
G015482270
UPC #
045888697126
Country of Origin
China
Details
Ink Color
Assorted
Pen Type
Retractable Marker
Color
Assorted
Item
Marker
Tip Style
Bullet
Pen Cap
Retractable
Series
ClickArt
Barrel Material
Plastic
Features
Won't Dry Out
Barrel Color
White
Pen Grip
No
Point Type
0.6 mm
Description
Retractable Marker Pen,Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.