
Energy Bar, Chocolate Brownie, 2.4 oz Bar, 12PK
Mfr # CCC50180
Zoro # G015509601
product price: $41.35
/pk 12, $3.45/eaKey Features
Flavor
Chocolate Brownie
Packaging Type
Bar
Contains Nuts
No
Vegan
No
Kosher
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCC50180
Zoro #
G015509601
UPC #
-
Country of Origin
United States
Details
Flavor
Chocolate Brownie
Packaging Type
Bar
Contains Nuts
No
Vegan
No
Kosher
Yes
Food Type
Nutrition & Snack Bars
Sugar Free
No
Non-GMO
Yes
Gluten Free
No
Item
Nutrition Bars
Standards
Kosher Certified
Description
Get the energy you need to fuel your day. Delicious bars are an excellent source of protein and fiber. Made with 70% organic ingredients.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.