Zoro Homepage

Energy Bar, White Chocolate Macadamia Nut, 2.4 oz Bar, 12PK

  • Mfr # CCC161009

  • Zoro # G815509528


product price: $41.99
/pk 12, $3.50/ea

Key Features

Kosher
Yes
Gluten Free
No
Non-GMO
Yes
Food Type
Nutrition & Snack Bars
Standards
Kosher Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC161009
Zoro #
G815509528
UPC #
-
Country of Origin
United States

Details

Kosher
Yes
Gluten Free
No
Non-GMO
Yes
Food Type
Nutrition & Snack Bars
Item
Nutrition Bars
Standards
Kosher Certified
Vegan
No
Sugar Free
No
Packaging Type
Bar
Flavor
White Chocolate Macadamia Nut
Contains Nuts
Yes

Description

Get the energy you need to fuel your day. Delicious bars are an excellent source of protein and fiber. Made with 70% organic ingredients.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.