Nutrition Bars, PK 24

  • Mfr # 33100
  • Zoro # G900929606
product price: 
$
69.55
/pk of 24, $2.90/ea

Key Features

Capacity
2.4 oz
Standards
Contains Nuts
Weight
4.6 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33100
Zoro #
G900929606
UPC #
-
Country of Origin
United States

Details

Capacity
2.4 oz
Standards
Contains Nuts
Weight
4.6 lbs

Description

Nutrition Bars, Product Type Nutrition Bars, Flavor Chocolate Chip, Crunchy Peanut Butter, Items per Pack 24, Pack Size 57.6 oz, Item Height 4 5/8 in, Item Size 2.4 oz, Item Width 11 in, Item Length 4 5/8 in, Package Type Box, Package Quantity 24

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & reviews