Shop CLIF BAR
See all product information
Create Account
Protein Bars, PK 18
- Mfr # 16805
- Zoro # G900929217
product price:Â
$
76.99
/pk of 18, $4.28/ea
Key Features
Weight
3.7 lbs
Standards
Contains Nuts
Capacity
2.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16805
- Zoro #
- G900929217
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 3.7 lbs
- Standards
- Contains Nuts
- Capacity
- 2.4 oz
Description
Protein Bars, Product Type Protein Bars, Flavor Chocolate Mint, Chocolate Peanut Butter, Items per Pack 18, Pack Size 43.2 oz, Item Height 3 3/4 in, Item Size 2.4 oz, Item Width 2 1/2 in, Item Length 10 3/4 in, Package Type Box, Package Quantity 18
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, AR, AZ, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.