Zoro Homepage

Deodorizer, Rain Forest, 32 oz, PK12

  • Mfr # 9500-001

  • Zoro # G3990761


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500-001
Zoro #
G3990761
UPC #
637712950011
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Fragrance
Rain Forest
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Deodorizer
Degreaser Container Type
Bottle
Primary Chemical
None
Item - Surface and Air Deodorants
Deodorizer
Container Type
Bottle
Surfaces for Use On
Hard Nonporous Surfaces
Air Freshener Form
Liquid
VOC Content
0%
NSF Rating
Not Rated

Description

Deodorizer, Odor Eliminators, Fragrance Rain Forest, Container Type Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.