Deodorizer, Summer Breeze, 1 gal, PK4
Mfr # 9600-002
Zoro # G3959557
product price: $99.15
/pk 4, $24.79/ea
Free Shipping & Returns
Key Features
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600-002
Zoro #
G3959557
UPC #
637712960027
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal
Details
Fragrance
Summer Breeze
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Primary Chemical
None
Degreaser Container Type
Bottle
Item
Deodorizer
Item - Surface and Air Deodorants
Deodorizer
Container Type
Bottle
VOC Content
0%
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Air Freshener Form
Liquid
Description
Deodorizer, Odor Eliminators, Fragrance Summer Breeze, Container Type Bottle, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.