Deodorizer, Summer Breeze, 32 oz, PK12
Mfr # 9600-001
Zoro # G4086853
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
Key Features
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600-001
Zoro #
G4086853
UPC #
637712960010
Country of Origin
United States
Dimensions
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Size
32 oz.
Container Size
32 oz
Details
Fragrance
Summer Breeze
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Deodorizer
Item - Surface and Air Deodorants
Deodorizer
Degreaser Container Type
Bottle
Primary Chemical
None
Container Type
Bottle
VOC Content
0%
NSF Rating
Not Rated
Air Freshener Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
Description
Deodorizer, Odor Eliminators, Fragrance Summer Breeze, Container Type Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, NSF Rating Not Rated, VOC Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.