Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Stain Remover, 32 oz., Clear, PK12

  • Mfr # 9007-001

  • Zoro # G4045894


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
Container Type
Trigger Spray Bottle
Fragrance
Unscented
For Use On
Laundry,Carpet Upholstery, Fabrics, Counter Tops, Tiles, Floors
Degreaser Container Size
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007-001
Zoro #
G4045894
UPC #
637712900719
Country of Origin
United States

Dimensions

Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Liquid Stain Remover
Recommended Dilution
Ready to Use
Container Type
Trigger Spray Bottle
Fragrance
Unscented
For Use On
Laundry,Carpet Upholstery, Fabrics, Counter Tops, Tiles, Floors
High Efficiency Compatibility
No
Features
Biodegradable
Color
Clear
Application Method
Spray, Brush
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Cleaner Form
Liquid
Item - Laundry Detergent and Stain Remover
Laundry Stain Remover
Cleaner Container Type
Trigger Spray Bottle
VOC Content
0 %
Biodegradable
Yes
pH Level
7
pH Value
Neutral
Primary Chemical
None

Description

Liquid Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Unscented, Biodegradable Yes, Color Clear, Features Biodegradable, Primary Chemical None, Properties Biodegradable, Non-Flammable, VOC Content 0 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.