Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, Odorless, PK12

  • Mfr # 9601-001

  • Zoro # G3981232


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
pH
7
Size
32 oz
Removes
Soils
For Use With
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601-001
Zoro #
G3981232
UPC #
637712960119
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
7
Removes
Soils
For Use With
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
Container Type
Bottle
RTU Yield per Container
6 gal
Fragrance
Unscented
Minimum Coverage Area
100 sq ft
Minimum Application Temperature
35 Degrees F
NSF Rating
Not Rated
Cleaner Form
Liquid
pH Value
Neutral
Minimum RTU Yield per Container
32 fl oz
Maximum Drying Time
2 hr
Maximum Application Temperature
85 Degrees F
Biodegradable
Yes
Low Foaming
Yes
Nonflammable
Yes
VOC Content
0 %
Maximum RTU Yield per Container
32 fl oz
pH Level
7
Surfaces for Use On
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
Flash Point
Greater Than 212 Degrees F
Base Formula
Water Based
Product Series
No Series
Product Label
Carpet and Upholstery Cleaner
Primary Chemical
Alkyl Polyglycosides
Rinse Required
Yes
Maximum Coverage Area
250 sq ft
Cleaner Type
Stain Remover
Minimum Drying Time
1 hr

Description

Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet and Upholstery Cleaner, Base Formula Water-Based, Biodegradable Yes, Flash Point Greater Than 212 Degrees F, For Use With Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl, Low Foaming Yes, Maximum Application Temperature 85 Degrees F, Maximum Coverage Area 250 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.