Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, Odorless, PK4

  • Mfr # 9601-002

  • Zoro # G3918537


product price: $89.99
/pk 4, $22.50/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1:10
pH
7
Size
1 gal
RTU Yield per Container
25 gal
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601-002
Zoro #
G3918537
UPC #
637712960126
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Spot and Stain Remover
Recommended Dilution
1:10
pH
7
RTU Yield per Container
25 gal
Container Type
Bottle
Removes
Soils
For Use With
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
Fragrance
Unscented
Surfaces for Use On
Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl
Minimum Application Temperature
35 Degrees F
Maximum Drying Time
2 hr
VOC Content
0 %
Maximum Application Temperature
85 Degrees F
Maximum RTU Yield per Container
2.5 gal
Maximum Coverage Area
1,000 sq ft
Cleaner Form
Liquid
Base Formula
Water Based
Product Series
No Series
Minimum Drying Time
1 hr
Minimum Coverage Area
500 sq ft
pH Value
Neutral
Minimum RTU Yield per Container
2.5 gal
pH Level
7
Low Foaming
Yes
Primary Chemical
Alkyl Polyglycosides
Rinse Required
Yes
Cleaner Type
Stain Remover
Flash Point
Greater Than 212 Degrees F
NSF Rating
Not Rated
Biodegradable
Yes
Product Label
Carpet and Upholstery Cleaner
Nonflammable
Yes

Description

Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Unscented, Product Label Carpet and Upholstery Cleaner, Base Formula Water-Based, Biodegradable Yes, Flash Point Greater Than 212 Degrees F, For Use With Carpet, Leather, Synthetics, Textiles, Upholstery, Vinyl, Low Foaming Yes, Maximum Application Temperature 85 Degrees F, Maximum Coverage Area 1,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.