Zoro Homepage

Runner Mat, Black, 7 ft W x 20 ft L

  • Mfr # 9A-110-27C-20

  • Zoro # G2725943


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Overall Width
7 ft
Overall Length
20 ft
Color
Black
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-110-27C-20
Zoro #
G2725943
UPC #
751315700108
Country of Origin
United States

Dimensions

Overall Width
7 ft
Overall Length
20 ft
Size
7 ft ft 20 x

Details

Item
Runner Mat
Color
Black
Backing Material and Surface Material
Rubber

Description

Runner Mat,Rbr,Indr/Outdr,Blk,27 In.x20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.