Zoro Homepage

Scraper Mat, Black, 36 in W x 10 ft L

  • Mfr # 9G-018-36C-10

  • Zoro # G2725928


product price: $60.29
/ea

Key Features

Overall Width
36 in
Overall Length
10 ft
Color
Black
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9G-018-36C-10
Zoro #
G2725928
UPC #
751315700122
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
10 ft
Size
36 in ft 10 x

Details

Item
Scraper Mat
Color
Black
Backing Material and Surface Material
Rubber

Description

Scrpr Mat,Rbr,Indr/Outdr,Blk,36 In.x10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.