Zoro Homepage

C-150-S-KW Set Screw Collar with Keyway

  • Mfr # C-150-S-KW

  • Zoro # G6764889


product price: $66.85
/ea

Key Features

Bore Dia.
1-1/2 in
Material
Stainless Steel
Outside Dia.
2-1/4 in
Width
3/4 in
Screw Size
3/8"-16 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-150-S-KW
Zoro #
G6764889
UPC #
44861005613
Country of Origin
United States

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-1/4 in
Width
3/4 in
Screw Size
3/8"-16 x 3/8

Details

Material
Stainless Steel
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.