Zoro Homepage

H1C-131-A One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-131-A

  • Zoro # G6770927


product price: $14.15
/ea

Key Features

Bore Dia.
1-5/16 in
Material
Aluminum
Outside Dia.
2-1/4 in
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1C-131-A
Zoro #
G6770927
UPC #
44861993590
Country of Origin
United States

Dimensions

Bore Dia.
1-5/16 in
Outside Dia.
2-1/4 in
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in

Details

Material
Aluminum
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.