Zoro Homepage

ISCC-050-037 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-050-037

  • Zoro # G6771837


product price: $41.49
/ea

Key Features

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Application
Clamping coupling provides high axial load and torque capacity.
Material
Steel
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-050-037
Zoro #
G6771837
UPC #
44861414064
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Length
1-3/4 in

Details

Application
Clamping coupling provides high axial load and torque capacity.
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.