Zoro Homepage

C123M-160x210 Metric Keyless Locking Assembly

  • Mfr # C123M-160X210

  • Zoro # G7028719


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
8.268 in
Rated Torque
22040 ft-lbs
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123M-160X210
Zoro #
G7028719
UPC #
44861004739
Country of Origin
Italy

Dimensions

Outside Dia.
8.268 in

Details

Rated Torque
22040 ft-lbs
Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.