
C200M-300x375 Metric Keyless Locking Assembly
Mfr # C200M-300X375
Zoro # G7026199
product price: $1,736.99
/ea
Free Shipping & Returns
Key Features
- Outside Dia. 14.764 in
- Application Double-taper, non-self-centering design for use in counter-bored components. Mounted component remains fixed axially during installation.
- Material Steel
- Rated Torque 155501 ft-lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Climax Metal Products
- MFR # C200M-300X375
- Zoro # G7026199
- UPC # 44861087114
- Country of Origin Italy
- Category Shaft Couplings
Dimensions
| Outside Dia. | 14.764 in |
Details
| Application | Double-taper, non-self-centering design for use in counter-bored components. Mounted component remains fixed axially during installation. |
| Material | Steel |
| Rated Torque | 155501 ft-lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.