Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
M2C-42-S Metric Two-Piece Clamping Collar
- Mfr # M2C-42-S
- Zoro # G6769265
product price:Â
$
66.15
/ea
Key Features
Screw Size
M8 x 25
Collar Outside Diameter
2 7/8 in
Collar Width
19 mm
Bore Diameter
42 mm
Collar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-42-S
- Zoro #
- G6769265
- UPC #
- 44861064948
- Country of Origin
- United States
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
- System of Measurement
- Metric
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.08/-0.00 mm
- Bore Type
- Round
Dimensions
- Screw Size
- M8 x 25
- Collar Outside Diameter
- 2 7/8 in
- Collar Width
- 19 mm
- Bore Diameter
- 42 mm
- For Shaft Diameter
- 42 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.