Shaft Collars
- Mfr # CRC-293-S
- Zoro # G224785995
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Screw Material
Stainless Steel
Collar Construction
Set Screw
Collar Material Finish
Plain
Bore Diameter
2-15/16 in
Screw Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRC-293-S
- Zoro #
- G224785995
- UPC #
- 044861420874
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2-15/16 in
- Screw Length
- 1/2 in
- Collar Outside Diameter
- 4 in
- Screw Size
- 1/2"-13
- Collar Width
- 1-1/8 in
Details
- Item
- Shaft Collars
- Screw Material
- Stainless Steel
- Collar Construction
- Set Screw
- Collar Material Finish
- Plain
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Material Grade
- 316
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.