Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C-031-DT Set Screw Collar
Mfr # C-031-DT
Zoro # G6778575
product price:Â
$
1.69
/ea
Sold in multiples of 6 for $10.14
Key Features
Screw Size
10-32
Collar Material Finish
Plain
Collar Width
5/16 in
Bore Diameter
5/16 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-031-DT
- Zoro #
- G6778575
- UPC #
- 44861001301
- Country of Origin
- United States
- Collar Material Finish
- Plain
- Collar Material
- Steel
- Collar Construction
- Set Screw
- Screw Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.