Cogged V-Belt, Conti VX, 3VX400, 3VX, EPDM, 40 in, 3/8 in Top Width
- Mfr # 3VX400
- Zoro # G5217051
Key Features
Specifications
Details
- MFR #
- 3VX400
- Zoro #
- G5217051
- UPC #
- 037256038556
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX400
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 40 in
- Belt Trade Size
- 3VX
- Nominal Length
- 40 in
Description
The CONTINENTAL - 3VX400 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Made from Polybutadiene, this V-belt has potential for durability and flexibility and has properties that may resist certain levels of heat and oil. It's specifically constructed with a raw edge and cogged design which might improve its grip and power transmission efficiency. This single-band, single-rib belt has an outside length of 40 inches, which could make it compatible with various industrial applications.
Key Features of the CONTINENTAL - 3VX400 Cogged, Wedge V-Belt:
- Belt Material: The belt material is made from Polybutadiene which may provide some level of durability, flexibility, and resistance to certain environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction designed in a way that might improve the belt's grip and power transmission efficiency.
- Number of Ribs: Single rib provides enhanced grip and even load distribution.
- Outside Length: With an outside length of 40 inches,this V-belt may be compatible with various machinery drive systems depending on their specifications.
- Resistance Properties: Heat Resistance tested up to 230 Degrees F; Oil Resistance properties are intended for use in challenging environments but do not guarantee longevity.
- V-Belt Section: Classified under the '3VX' section indicating its dimensions compatibility with certain machinery types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.