Zoro Homepage

1C-031-Z One-Piece Clamping Collar

  • Mfr # 1C-031-Z

  • Zoro # G6759885


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Bore Dia.
5/16 in
Material
Steel
Outside Dia.
11/16 in
Width
5/16 in
Screw Size
#4-40 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-031-Z
Zoro #
G6759885
UPC #
44861049754
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
11/16 in
Width
5/16 in
Screw Size
#4-40 x 3/8 in

Details

Material
Steel
Finish
Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.