Zoro Homepage
This item is Discontinued.
Climax Metal Products C123E-743 Keyless Locking Assembly C123E-743

C123E-743 Keyless Locking Assembly (Discontinued)

  • Mfr # C123E-743
  • Zoro # G7023785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C123E-743
Zoro #
G7023785
UPC #
44861086223
Country of Origin
Italy

Dimensions

Outside Dia.
9.843 in

Details

Application
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
Material
Steel
Rated Torque
35486 ft-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.