This item is Discontinued.

Climax Metal 1-Piece Industry Standard Clamping Couplings, 5/8", Black Oxide Steel ISCC-062-050

1-Piece Industry Standard Clamping Couplings, 5/8", Black Oxide Steel (Discontinued)

  • Mfr # ISCC-062-050
  • Zoro # G104900524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-062-050
Zoro #
G104900524
UPC #
44861416174
Country of Origin
United States

Description

One-piece industry standard clamping couplings iscc-series, climax metal, 5/8" bore, 1-5/16" outside diameter. black oxide steel one-piece industry standard clamping coupling. High axial load & torque capacity. Does not mar the shaft. this coupling has two different size bores to accommodate joining two different size shafts. One side of the coupling has a 5/8" bore to accommodate a 5/8" shaft. The other side of the coupling has a " bore to accommodate a " shaft. The outer diameter of this coupling is 1-5/16". The overall length of the coupling is 2". this is a clamping style coupling. To clamp the coupling to the shaft the coupling is split on one side along its axis. There are four clamp screws along this split. These screws are 10-32 hex socket head cap screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.